StrongHold Cable Tie, 20.71L (526mm), .3

Item #: 1164788

Cat #: S21-175-L0

UPC: 613056259041

Sign In or Register to view pricing and more.
StrongHold™ Cable Tie, 20.71L (526mm), Heavy, Nylon, Weather Resistant, Black,Package 50

Overview

StrongHold™ Cable Tie, 20.71L (526mm), Heavy, Nylon, Weather Resistant, Black,Package 50
Also known as: 613056259041, S21-175-L0

Specifications

Width: 0.350 in
Weight Capacity: 175 lbs
Color: Black
Material: Nylon
Size: Heavy
Family / Style: StrongHold™
Product Thickness: 0.071 in
Length: 20.860 in
Diameter: 5.510 in
Width: 0.350 in
Color: Black
Size: Heavy
Product Thickness: 0.071 in
Diameter: 5.510 in
Weight Capacity: 175 lbs
Material: Nylon
Family / Style: StrongHold™
Length: 20.860 in