Light-Heavy Duty Cable Tie, Non-Releasable, Weather Resistant. 24.02" long

Item #: 1164790
Cat #: S24-175-L0
UPC: 613056258303
Sign In or Register to view pricing and more.
Documents & Guides
Light - Heavy Duty Cable Tie, Non-Releasable, Weather Resistant. Length: 24.02" (610 mm). Width: 0.35" (9 mm). Color: Black. Package Quantity: 50

Overview

Light - Heavy Duty Cable Tie, Non-Releasable, Weather Resistant. Length: 24.02" (610 mm). Width: 0.35" (9 mm). Color: Black. Package Quantity: 50
The S24-175-L0 StrongHold Cable Ties offer contrators an economical cable tie option for commercial construction and general-purpose applications. Heavy, 24.02" (610mm) length, made of Weather Resistant Nylon 6.6, AH-2 Plenum rated, are black in color and come in packages of 50.
Also known as: 613056258303, S24-175-L0

Specifications

Width: 0.350 in
Weight Capacity: 175 lbs
Color: Black
Material: Nylon
Length: 24.020 in
Type: Weather Resistant
Diameter Range: 7 in
Size: Heavy
Family / Style: StrongHold™
Product Thickness: 0.071 in
Width: 0.350 in
Color: Black
Length: 24.020 in
Diameter Range: 7 in
Family / Style: StrongHold™
Weight Capacity: 175 lbs
Material: Nylon
Type: Weather Resistant
Size: Heavy
Product Thickness: 0.071 in

Customer Reviews

No reviews for this product
(0)