StrongHold Cable Tie, 30.55L (776mm), .3

Item #: 1164791

Cat #: S31-175-L

UPC: 613056258273

to view pricing and more.
StrongHold™ Cable Tie, 30.55L (776mm), Heavy, Nylon, Natural,Package 50

Overview

StrongHold™ Cable Tie, 30.55L (776mm), Heavy, Nylon, Natural,Package 50
Also known as: 613056258273, S31-175-L

Specifications

Width: 0.350 in
Color: Natural
Weight Capacity: 175 lbs
Material: Nylon
Length: 30.550 in
Size: Heavy
Family / Style: StrongHold™
Product Thickness: 0.071 in
Diameter: 8.980 in
Width: 0.350 in
Weight Capacity: 175 lbs
Length: 30.550 in
Family / Style: StrongHold™
Diameter: 8.980 in
Color: Natural
Material: Nylon
Size: Heavy
Product Thickness: 0.071 in