StrongHold Cable Tie, 32.09L (815mm), .3

Item #: 1164793

Cat #: S32-175-L

UPC: 613056258747

to view pricing and more.
StrongHold™ Cable Tie, 32.09L (815mm), Heavy, Nylon, Natural,Package 50

Overview

StrongHold™ Cable Tie, 32.09L (815mm), Heavy, Nylon, Natural,Package 50
Also known as: 613056258747, S32-175-L

Specifications

Width: 0.350 in
Color: Natural
Weight Capacity: 175 lbs
Material: Nylon
Size: Heavy
Family / Style: StrongHold™
Product Thickness: 0.071 in
Length: 32.120 in
Diameter: 9.410 in
Width: 0.350 in
Weight Capacity: 175 lbs
Size: Heavy
Product Thickness: 0.071 in
Diameter: 9.410 in
Color: Natural
Material: Nylon
Family / Style: StrongHold™
Length: 32.120 in