StrongHold Cable Tie, 32.09L (815mm), .3

Item #: 1164794

Cat #: S32-175-L0

UPC: 613056258754

Sign In or Register to view pricing and more.
StrongHold™ Cable Tie, 32.09L (815mm), Heavy, Nylon, Weather Resistant, Black,Package 50

Overview

StrongHold™ Cable Tie, 32.09L (815mm), Heavy, Nylon, Weather Resistant, Black,Package 50
Also known as: 613056258754, S32-175-L0

Specifications

Width: 0.350 in
Weight Capacity: 175 lbs
Color: Black
Material: Nylon
Size: Heavy
Family / Style: StrongHold™
Product Thickness: 0.071 in
Length: 32.120 in
Diameter: 9.410 in
Width: 0.350 in
Color: Black
Size: Heavy
Product Thickness: 0.071 in
Diameter: 9.410 in
Weight Capacity: 175 lbs
Material: Nylon
Family / Style: StrongHold™
Length: 32.120 in