StrongHold Cable Tie, 40.16L (1020mm), .

Item #: 1164796

Cat #: S40-175-X0

UPC: 613056259195

to view pricing and more.
StrongHold™ Cable Tie, 40.16L (1020mm), Heavy, Nylon, Weather Resistant, Black, Package 10

Overview

StrongHold™ Cable Tie, 40.16L (1020mm), Heavy, Nylon, Weather Resistant, Black, Package 10
Also known as: 613056259195, S40-175-X0

Specifications

Width: 0.350 in
Weight Capacity: 175 lbs
Color: Black
Material: Nylon
Length: 40.160 in
Size: Heavy
Family / Style: StrongHold™
Product Thickness: 0.071 in
Diameter: 11.610 in
Width: 0.350 in
Color: Black
Length: 40.160 in
Family / Style: StrongHold™
Diameter: 11.610 in
Weight Capacity: 175 lbs
Material: Nylon
Size: Heavy
Product Thickness: 0.071 in