M12 FUEL™ 1/4" Hex 2-Speed Screwdriver (Tool Only)

Item #: 1164878

Cat #: 2402-20

UPC: 045242268245

to view pricing and more.
Documents & Guides
M12 FUEL™ 1/4" Hex 2-Speed Screwdriver, Delivers Up To 325 in-lbs of Peak Torque ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

M12 FUEL™ 1/4" Hex 2-Speed Screwdriver, Delivers Up To 325 in-lbs of Peak Torque ***Bare Tool Only, Battery & Charger Sold Separately***

The M12™ FUEL™ 1/4 in. hex 2-speed screwdriver delivers longer productivity in a compact size. This 2-speed screwdriver provides up to 10X longer motor life, 2X more power, and 4X more runtime. The POWERSTATE™ brushless motor outperforms all leading competitors with constant power output, yet runs cooler with no wearable components. The REDLITHIUM™ 2.0 compact battery pack (sold separately) delivers up to 20% more power and 2X more recharges than standard lithium-ion batteries, as well as best-in-class performance in extreme jobsite conditions. The inboard fuel gauge helps you monitor the charge more accurately, so there’s less downtime on the job. REDLINK Plus™ intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The M12™ FUEL™ 1/4 in. hex 2-speed screwdriver’s optimized design results in superior speed for greater productivity on the jobsite. Its compact size allows users to work in tight spaces. The built-in LED work light illuminates work surfaces in dark work spots.

Also known as: 045242268245, 2402-20

Features & Benefits

  • POWERSTATE™ Brushless motor: delivers up to 325 in. lbs of torque with maximum sustained torque to complete a variety of applications
  • REDLINK Plus™ Intelligence: The most advanced system of cordless power tool electronics. provides optimized performance and overload protection using total system communication between tool, battery and charger
  • REDLITHIUM™ Battery Technology: Superior performance delivers more work per charge and more work over pack life than any battery on the market
  • 5-Year tool warranty

Specifications

Volts DC: 12
Size: 1/4 in
Volts DC: 12
Size: 1/4 in