Screw Clamp Terminal Block, ZS4

Item #: 1164922

Cat #: 1SNK505065R0000

UPC: 804325488112

to view pricing and more.
Documents & Guides
Feed Through Terminal Block. Screw Clamp. Type: ZS4. Color: White. 600V/20A, Spacing: 5.2 mm. Wire 24 - 12 AWG.

Overview

Feed Through Terminal Block. Screw Clamp. Type: ZS4. Color: White. 600V/20A, Spacing: 5.2 mm. Wire 24 - 12 AWG.
Also known as: 804325488112, 1SNK505065R0000

Specifications

Type: Terminal Block, Feed Through, Screw Clamp
Family / Style: SNK
Mounting: DIN Rail
Amps: 20
Color: White
Type: Terminal Block, Feed Through, Screw Clamp
Mounting: DIN Rail
Color: White
Family / Style: SNK
Amps: 20