Wallpack, Compact Fluorescent, 1 Light, 9W, 120V, White

Item #: 116493
Cat #: P5694-68
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Wallpack, Compact Fluorescent, 1 Light, 9W, 120V, WhiteWallpack, Compact Fluorescent, 1 Light, 9 Watt, 120 Volt, White, Length: 8-1/4 in, 2-Pin G23 Base

Overview

Wallpack, Compact Fluorescent, 1 Light, 9W, 120V, WhiteWallpack, Compact Fluorescent, 1 Light, 9 Watt, 120 Volt, White, Length: 8-1/4 in, 2-Pin G23 Base
Also known as: P5694-68

Specifications

Type: Wallpack
Volts AC: 120
Color: White
Wattage: 9
Length: 8.250 in
Light Technology: Fluorescent
Base: 2-Pin (G23)
Type: Wallpack
Color: White
Length: 8.250 in
Base: 2-Pin (G23)
Volts AC: 120
Wattage: 9
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)