LDPH10 Hinged, 2-piece Power Rated Racew

Item #: 1164996

Cat #: LDPH10IG8-A

UPC: 074983344161

to view pricing and more.
Tamper resistant two-piece latching surface raceway. Supplied with pre-punched mounting holes and factory applied adhesive tape. Available in 6', 8', and 10' lengths, International Gray, Length 8.00 ft, Width 1.52 in.

Overview

Tamper resistant two-piece latching surface raceway. Supplied with pre-punched mounting holes and factory applied adhesive tape. Available in 6', 8', and 10' lengths, International Gray, Length 8.00 ft, Width 1.52 in.
Also known as: 074983344161, LDPH10IG8-A

Specifications

Length: 8 ft
Material: PVC
Color: International Gray
Width: 1.520 in
Length: 8 ft
Color: International Gray
Material: PVC
Width: 1.520 in