Panel Board, Surge Protection Device, NQ Type, 240kA, 120/240VAC

Item #: 1165080

Cat #: SSP01BIA24PBQ1

UPC: 785901950905

to view pricing and more.
Documents & Guides
Panel Board, Surge Protection Device, SurgeLoc, Plug On, NQ Type, 240 kA, 120/240 Volt AC, 1-Phase, 3-Wire with Ground

Overview

Panel Board, Surge Protection Device, SurgeLoc, Plug On, NQ Type, 240 kA, 120/240 Volt AC, 1-Phase, 3-Wire with Ground
Also known as: 785901950905, SSP01BIA24PBQ1

Specifications

Mounting: Panel
Volts AC: 120, 240
Phase: 1
Standards: California Proposition 65
Interrupt Rating AC: 240 kA
Mounting: Panel
Phase: 1
Interrupt Rating AC: 240 kA
Volts AC: 120, 240
Standards: California Proposition 65