2 Light Medium Wall Lantern, Bronze
Item #:
116517
Cat #:
P5688-20
UPC:
785247568819
Sign In or Register to view pricing and more.
Documents & Guides
Two Light Medium Wall Lantern, 7.5 Inch x 8.25 Inch x 21.25 Inch, Bronze Finish
Overview
Two Light Medium Wall Lantern, 7.5 Inch x 8.25 Inch x 21.25 Inch, Bronze Finish
The Andover collection two-light medium wall lantern with aluminum construction, offers a mixture of traditional and country style for a variety of applications. Beveled glass panels allow optimum brightness. Hinged door for easy relamping.
Also known as: 785247568819, P5688-20
Specifications
Color: | Antique Bronze |
Volts AC: | 120 |
Wattage: | 60 |
Mounting: | Wall |
Standards: | California Proposition 65 |
Length: | 21.250 in |
Light Technology: | Incandescent |
Base: | Candelabra Screw (E12) |
Color: | Antique Bronze |
Wattage: | 60 |
Standards: | California Proposition 65 |
Light Technology: | Incandescent |
Volts AC: | 120 |
Mounting: | Wall |
Length: | 21.250 in |
Base: | Candelabra Screw (E12) |
Customer Reviews
No reviews for this product
(0)