Type Cc Circuit Breaker

Item #: 116539

Cat #: CHH3125

UPC: 782113132501

to view pricing and more.
Documents & Guides
Type Cc Circuit Breaker, 3-pole, 125 Amp, 100 Kaic, 240 Vac

Overview

Type Cc Circuit Breaker, 3-pole, 125 Amp, 100 Kaic, 240 Vac
Also known as: 782113132501, CHH3125

Specifications

Poles: 3
Family / Style: CH
Amps: 125
Volts AC: 120/208
Mounting: Bolt On
Interrupt Rating AC: 25 kA
Poles: 3
Amps: 125
Mounting: Bolt On
Family / Style: CH
Volts AC: 120/208
Interrupt Rating AC: 25 kA