Cable, Pre-wired, 22AWG, 11 Twisted Pair, Shielded,1.0m, (3.28')

Item #: 116546

Cat #: 1492-ACABLE010XA

UPC: 662074605378

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Pre-wired, for 1756-HSC (24 Volt) Counter/Encoder, Input/Output, Module, 22AWG, 11 Twisted Pair Conductor, Shielded, with 1756-TBNH Connector, and AIFM 25-Pin, D-Shell Connector, 1.0 meter, (3.28 Foot)

Overview

Cable, Pre-wired, for 1756-HSC (24 Volt) Counter/Encoder, Input/Output, Module, 22AWG, 11 Twisted Pair Conductor, Shielded, with 1756-TBNH Connector, and AIFM 25-Pin, D-Shell Connector, 1.0 meter, (3.28 Foot)
Also known as: 662074605378, 1492-ACABLE010XA

Specifications

Family / Style: 1492
Length: 1 m
Type: Analog Cable
Gauge: 22 AWG
Conductors: 11 Pair
Family / Style: 1492
Type: Analog Cable
Conductors: 11 Pair
Length: 1 m
Gauge: 22 AWG