MOLDED CASE CIRCUIT BREAKER 600V 50A

Item #: 1165613

Cat #: HGF36050

UPC: 785901149231

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BREAKER 600V 50A
Also known as: 785901149231, HGF36050

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 50
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts DC: 250
Amps: 50
Interrupt Rating DC: 20 kA
Poles: 3
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating AC: 18 kA