Corr. Loom Tubing Solid, 1" (25.4mm) x 1

Item #: 1165700

Cat #: CLTS100F-C3

UPC: 074983627646

to view pricing and more.
Documents & Guides
Corrugated loom tubing solid wall, 1" (25.4mm) x 100', polyethylene, orange.

Overview

Corrugated loom tubing solid wall, 1" (25.4mm) x 100', polyethylene, orange.
Also known as: 074983627646, CLTS100F-C3

Specifications

Length: 100 ft
Diameter: 1 in
Color: Orange
Material: Polyethylene
Length: 100 ft
Color: Orange
Diameter: 1 in
Material: Polyethylene