20A, 125V, Tamper Resistant USB Receptacle, Desert Stone

Item #: 1165871
Cat #: SCR-15-UBTR-DS
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, Tamper Resistant USB Receptacle, Color: Desert Stone

Overview

15 Amp, 125 Volt, Tamper Resistant USB Receptacle, Color: Desert Stone
Tamper resistant receptacles, unlike traditional receptacles, offer the added protection of a permanently installed, spring-loaded slider mechanism capable of resisting insertion of single pronged elements (such as keys, hairpins, or nails) while still allowing access to electrical plugs. Lutron Tamper Resistant Receptacles are compliant with article 406.11 of the 2008 National Electric Code (NEC®).
Also known as: SCR-15-UBTR-DS

Specifications

Mounting: Insert
Amps: 15
Volts AC: 125
Color: Desert Stone
Mounting: Insert
Volts AC: 125
Amps: 15
Color: Desert Stone

Customer Reviews

No reviews for this product
(0)