MILW 0756-20 ROTO HAMMER

Item #: 116588

Cat #: 0756-20

UPC: 045242004195

Sign In or Register to view pricing and more.
Documents & Guides
MILW 0756-20 ROTO HAMMERMilwaukee; Rotary Hammer; M28; Cordless; Voltage Rating: 28 Vdc; Speed: 0 - 1400rpm At No Load; Impact: 2.100 Ft-lb; Battery: Lithium-ion; Blow Per Minute: 0 -4700 Bpm At No Load; Length: 13 In; Chipping: Yes; Tool Weight: 7.400 Lb; Solidbit Capacity: 1 In

Overview

MILW 0756-20 ROTO HAMMERMilwaukee; Rotary Hammer; M28; Cordless; Voltage Rating: 28 Vdc; Speed: 0 - 1400rpm At No Load; Impact: 2.100 Ft-lb; Battery: Lithium-ion; Blow Per Minute: 0 -4700 Bpm At No Load; Length: 13 In; Chipping: Yes; Tool Weight: 7.400 Lb; Solidbit Capacity: 1 In
Also known as: 045242004195, 0756-20

Specifications

Type: Lithium Battery
Type: Lithium Battery