GuardShield 450mm- 30mm Transceiver

Item #: 1166054

Cat #: 450L-B4HN0450YD

UPC: 887172376764

to view pricing and more.
Documents & Guides
Light Curtain, GuardShield, 30 mm Resolution, 450 mm Protected Height *** Rockwell Automation Preferred Product ***

Overview

Light Curtain, GuardShield, 30 mm Resolution, 450 mm Protected Height *** Rockwell Automation Preferred Product ***
Also known as: 887172376764, 450L-B4HN0450YD

Specifications

Type: Light Curtain
Mounting: Surface
Width: 30 mm
Special Program: Rockwell Automation Preferred Product
Type: Light Curtain
Width: 30 mm
Mounting: Surface
Special Program: Rockwell Automation Preferred Product