Breaker, 50A, 1P, 120/240V, 10 kAIC, Type CH

Item #: 116609

Cat #: CH150

UPC: 782113101682

to view pricing and more.
Documents & Guides
50 Amp, 1-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC.

Overview

50 Amp, 1-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC.
Also known as: 782113101682, CH150

Specifications

Family / Style: CH
Volts AC: 120, 240
Poles: 1
Amps: 50
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: CH
Poles: 1
Standards: California Proposition 65
Volts AC: 120, 240
Amps: 50
Interrupt Rating AC: 10 kA