LED 6” Downlight w/ Speaker, 12 Watt, 750 Lumen, 2700K, 120V

Item #: 1166127

Cat #: 6SL-RD-07LM-27K-90CRI-MW-M6

UPC: 191723344059

to view pricing and more.
Documents & Guides
LED 6 Inch Downlight with Integrated Speaker, 12 Watt, 750 Lumen, 2700K, 90 CRI, 120V, Wet Location

Overview

LED 6 Inch Downlight with Integrated Speaker, 12 Watt, 750 Lumen, 2700K, 90 CRI, 120V, Wet Location
Also known as: 191723344059, 6SL-RD-07LM-27K-90CRI-MW-M6

Specifications

Wattage: 12
Volts AC: 120
Diameter: 6 in
Color Temperature: 2700 (Warm White)
Lumens: 750
Light Technology: LED
Dimmable: Yes
Wattage: 12
Diameter: 6 in
Lumens: 750
Dimmable: Yes
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED