Hardware 360 Light Sensor 20M

Item #: 1166145

Cat #: PGA-LS30

UPC: 079458812756

to view pricing and more.
Documents & Guides
Relay Sockets & Hardware 360 Light Sensor 20M

Overview

Relay Sockets & Hardware 360 Light Sensor 20M

The arc detecting fiber sensor PGA LS30 (18 m (59 ft) active; 20 m (66 ft) total) is built to detect arcs along its entire length. It is meant to be installed with the fiber along the back wall of switchboards, covering all compartments with just one sensor. The sensor must be installed in such a way that it has a line-of-sight to all powered connections, where an arc could develop. The sensor is able to detect light from all angles around it. The detection radius is dependent on the arc power. At a trip level setting on the PGR-8800 of "1", the A2000 will react to all arcs of more than 3 kA within a 1 meter radius, dependent on the width of the compartments and thus of the length of fiber which is exposed to the light from an arc.

Also known as: 079458812756, PGA-LS30

Specifications

Mounting: Device
Type: Fiber Optic, Sensor
Length: 20 m
Mounting: Device
Length: 20 m
Type: Fiber Optic, Sensor