APP MLLEDR35D5BU MLED LP 3K LM 1.5"

Item #: 1166400

Cat #: MLLEDR35D5BU

UPC: 781381046510

to view pricing and more.
Documents & Guides
APP MLLEDR35D5BU MLED LP 3K L

Overview

APP MLLEDR35D5BU MLED LP 3K L
Also known as: 781381046510, MLLEDR35D5BU

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Stanchion
Lumens: 4000
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 4000
Volts AC Range: 120 - 277
Mounting: Stanchion
Light Technology: LED