BUS CLAMP

Item #: 1166437

Cat #: C6000337

UPC: 096359023364

to view pricing and more.
Documents & Guides

Overview

BUS CLAMP
Also known as: 096359023364, C6000337

Features & Benefits

  • Bus-Bar Ground Clamp
  • Continuous Current 400A
  • Fault Current 43kA for 15 cycles or 30kA for 30 cycles or with Twin-Grounding Cables 54kA for 15 cycles or 39kA for 30 cycles
  • Main Line Range Max. 6-5/8" O.D. Bus
  • Main Line Range Min. 3-1/2" O.D. Bus
  • Jumper Range Max. 4/0 Grd. Cable
  • Jumper Range Min. #2 Grd. Cable
  • ASTM Type I, Class A, Grade 5 or Grade 6
  • Jaws Smooth

Specifications

No Specifications Available