Contactor, IEC, 48A, 460VAC, 3P, 24VAC Coil, 1NO/NC Auxiliary

Item #: 116674

Cat #: CL06A311M1

UPC: 425095095807

to view pricing and more.
Documents & Guides
Contactor, IEC, 48 Amp, 460 Volt AC, 3-Pole, 24 Volt AC Coil, 1 Normally Open, 1 Normally Closed, Auxiliary Contact

Overview

Contactor, IEC, 48 Amp, 460 Volt AC, 3-Pole, 24 Volt AC Coil, 1 Normally Open, 1 Normally Closed, Auxiliary Contact
Also known as: 425095095807, CL06A311M1

Specifications

Poles: 3
Type: Contactor, IEC
Amps: 48
Volts AC Control: 24
Volts AC: 460
Family / Style: C 2000
Poles: 3
Amps: 48
Volts AC: 460
Type: Contactor, IEC
Volts AC Control: 24
Family / Style: C 2000