Cable, Feedback, Continuous Flex, Flying Lead, 28AWG, 9 Pair, 4m

Item #: 116686

Cat #: 2090-XXTFMP-S04

UPC: 820919892943

to view pricing and more.
Documents & Guides
Cable, Feedback, Continuous Flex, Flying Lead, 28 AWG, 9 Twisted Pair, 4 meter

Overview

Cable, Feedback, Continuous Flex, Flying Lead, 28 AWG, 9 Twisted Pair, 4 meter
Also known as: 820919892943, 2090-XXTFMP-S04

Specifications

Gauge: 28 AWG
Length: 4 m
Type: Feedback Cable, Continuous Flex
Mounting: Bayonet
Conductors: 9 Pair
Gauge: 28 AWG
Type: Feedback Cable, Continuous Flex
Conductors: 9 Pair
Length: 4 m
Mounting: Bayonet