A-B 800TC-PTH16B 30mm Pilot Light 8

Item #: 1166953

Cat #: 800TC-PTH16B

UPC: 662073025870

to view pricing and more.
Documents & Guides
ALB 800TC-PTH16B 30MM PILOT L

Overview

ALB 800TC-PTH16B 30MM PILOT L
Also known as: 662073025870, 800TC-PTH16B

Specifications

Family / Style: 800T
Type: Press-To-Test Indicator Lights
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Press-To-Test Indicator Lights