1/2" PVC Coated Stainless Steel Flex, 25' Coil

Item #: 1166971
Cat #: S60500CTFC
UPC: 847656085810
Sign In or Register to view pricing and more.
Documents & Guides
1/2" PVC Coated Stainless Steel Flexible Conduit, 25 Foot Coil.

Overview

1/2" PVC Coated Stainless Steel Flexible Conduit, 25 Foot Coil.
The addition of the PVC coated jacket extruded over a 316 stainless steel core, allows for greater resistance to a wide range of corrosion, oils, greases and contaminants.
Also known as: 847656085810, S60500CTFC

Specifications

Diameter: 1/2 in
Length: 25 ft
Color: Gray
Material: 316 Stainless Steel
Package Type: Coil
Jacket: PVC Coated
Diameter: 1/2 in
Color: Gray
Package Type: Coil
Length: 25 ft
Material: 316 Stainless Steel
Jacket: PVC Coated

Customer Reviews

No reviews for this product
(0)