Compact Fluorescent Lamp, Super Mini-Twist, 23W, 6500K

Item #: 116698
Cat #: CF23ELSUPER865RP
UPC: 046135296741
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 23 Watt, Bulb: Mini-Twist, Base: Medium Screw (E26), Lumens: 1500, CRI: 82, Color Temperature: 6500K, Rated Average Life: 10000 Hrs., Standard Case Qty: 6 Sylvania Part # 29674

Overview

Compact Fluorescent Lamp, 23 Watt, Bulb: Mini-Twist, Base: Medium Screw (E26), Lumens: 1500, CRI: 82, Color Temperature: 6500K, Rated Average Life: 10000 Hrs., Standard Case Qty: 6 Sylvania Part # 29674
Also known as: 046135296741, CF23ELSUPER865RP

Specifications

Shape: EL/mDT2 (Mini-Twister)
Color Temperature: 6500 (Daylight)
Base: Medium Screw (E26)
Wattage: 23
Color Rendering Index (CRI): 82
Lumens: 1500
Volts AC: 120
Light Technology: Fluorescent
Shape: EL/mDT2 (Mini-Twister)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Color Temperature: 6500 (Daylight)
Wattage: 23
Lumens: 1500
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)