This product has been discontinued.

13W CFL Retrofit LED Lamp, 40K
Item #: 1167157
Cat #: HN-H-G24D-B-13W-840-G4
UPC: 815975023042
to view pricing and more.
Documents & Guides
LED Replacement Lamp, 13W LED Horizontal Lamp sub for 2-PIN G24d-series (magnetic ballast) CFL Downlights. Lumens: 1245, CRI: >80, Overall length: 5.17", 50,000 hours to L70 Lifespan, Color: 4000K, CRI: 84. Directly replaces 18W or 26W CFLs (2-pin). Non-Dimming.
Overview
LED Replacement Lamp, 13W LED Horizontal Lamp sub for 2-PIN G24d-series (magnetic ballast) CFL Downlights. Lumens: 1245, CRI: >80, Overall length: 5.17", 50,000 hours to L70 Lifespan, Color: 4000K, CRI: 84. Directly replaces 18W or 26W CFLs (2-pin). Non-Dimming.
Also known as: 815975023042, HN-H-G24D-B-13W-840-G4
Specifications
| Wattage: | 13 |
| Color Temperature: | 4000 (Cool White) |
| Volts AC: | 120 |
| Shape: | PL-C (Quad Tube), CFQ (Quad Tube) |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Base: | 2-Pin (G24d) |
| Wattage: | 13 |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 80 |
| Dimmable: | Yes |
| Color Temperature: | 4000 (Cool White) |
| Shape: | PL-C (Quad Tube), CFQ (Quad Tube) |
| Light Technology: | LED |
| Base: | 2-Pin (G24d) |