Screw Clamp Terminal Block, ZS4

Item #: 1167171

Cat #: 1SNK505060R0000

UPC: 804325488068

to view pricing and more.
Documents & Guides
Feed Through Terminal Block. Screw Clamp. Type: ZS4. Color: Yellow. 600V/20A, Spacing: 5.2 mm. Wire 24 - 12 AWG.

Overview

Feed Through Terminal Block. Screw Clamp. Type: ZS4. Color: Yellow. 600V/20A, Spacing: 5.2 mm. Wire 24 - 12 AWG.
Also known as: 804325488068, 1SNK505060R0000

Specifications

Family / Style: SNK
Volts DC: 600
Mounting: DIN Rail
Amps: 20
Poles: 1
Volts AC: 600
Color: Yellow
Allowable Gauge Range: 24 - 12
Size: 5.200 mm
Family / Style: SNK
Mounting: DIN Rail
Poles: 1
Color: Yellow
Size: 5.200 mm
Volts DC: 600
Amps: 20
Volts AC: 600
Allowable Gauge Range: 24 - 12