Screw Clamp Terminal Block, ZS4

Item #: 1167173

Cat #: 1SNK505030R0000

UPC: 804325488051

to view pricing and more.
Documents & Guides
Feed Through Terminal Block. Screw Clamp. Type: ZS4. Color: Orange. 1000V/32A, Spacing: 5.2 mm. Wire 24 - 14 AWG

Overview

Feed Through Terminal Block. Screw Clamp. Type: ZS4. Color: Orange. 1000V/32A, Spacing: 5.2 mm. Wire 24 - 14 AWG

Screw clamp terminal blocks offer rationalized functions and accessories while serving a large scope of applications. Qualified for worldwide markets, applications and for severe environments (including hazardous locations, railways, marine and solar applications).

Also known as: 804325488051, 1SNK505030R0000

Specifications

Amps: 32
Volts AC: 1kV
Color: Orange
Amps: 32
Color: Orange
Volts AC: 1kV