A-B 800TC-H18B 30mm Selector Switch

Item #: 1167226

Cat #: 800TC-H18B

UPC: 887172374852

to view pricing and more.
Documents & Guides
ALB 800TC-H18B 30MM SELECTOR

Overview

ALB 800TC-H18B 30MM SELECTOR
Also known as: 887172374852, 800TC-H18B

Specifications

Family / Style: 800T
Type: Selector Switches
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Selector Switches