A-B 800TC-H19B 30mm Selector Switch

Item #: 1167227

Cat #: 800TC-H19B

UPC: 662074550326

to view pricing and more.
Documents & Guides
ALB 800TC-H19B 30MM SELECTOR

Overview

ALB 800TC-H19B 30MM SELECTOR
Also known as: 662074550326, 800TC-H19B

Specifications

Family / Style: 800T
Type: Selector Switches
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Selector Switches