HIGH BAY

Item #: 1167277

Cat #: IBG-12L-MVOLT-5K

UPC: 194994009160

to view pricing and more.
Documents & Guides

Overview

HIGH BAY
Also known as: 194994009160, IBG-12L-MVOLT-5K

Specifications

Color Temperature: 5000 (Bright White)
Width: 12 in, 1 ft
Length: 24 in , 2 ft
Color: White
Lumens: 12000
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 24 in , 2 ft
Lumens: 12000
Dimmable: Yes
Width: 12 in, 1 ft
Color: White
Light Technology: LED
Volts AC Range: 120 - 277