M12 Cordless Screwdriver, 12V, 1/4" Chuck

Item #: 116733

Cat #: 2401-22

UPC: 045242293025

to view pricing and more.
Screwdriver, M12, Cordless, RPM: 0 - 500, Torque: 175 in-lbs, Voltage: 12V, Chuck: 1/4" Hex, Weight: 2 lbs, Includes: (2) M12 Batteries (48-11-2401), Battery Charger (48-59-2401), Storage Bag (48-55-2401) & Screwdriver (2401)

Overview

Screwdriver, M12, Cordless, RPM: 0 - 500, Torque: 175 in-lbs, Voltage: 12V, Chuck: 1/4" Hex, Weight: 2 lbs, Includes: (2) M12 Batteries (48-11-2401), Battery Charger (48-59-2401), Storage Bag (48-55-2401) & Screwdriver (2401)

Optimized for the professional who frequently encounters precision fastening applications, the Milwaukee® M12™ 1/4 in. hex screwdriver delivers unmatched precision, power and portability along with a slimmer, more ergonomic grip. A variable speed trigger and 0-500RPM give the user unrivaled fastening control, 15+1 clutch settings prevent over tightening fasteners, and 175 in-lbs. Of torque provides the ability to accomplish tough applications. At 6-1/2 in. long and weighing only 2.0 lbs; its compact, lightweight and durable design provides greater comfort and fits in tighter spaces on the jobsite. The inboard LED light and fuel gauge help you increase productivity and avoid interruptions. Two belt-clip positions for both left- and right-handed users and one-handed bit changes provide maximum ease-of-use. The REDLITHIUM™ battery pack delivers more work per charge and more work over pack life than the competitors.

Also known as: 045242293025, 2401-22, torque drill, Dewalt drill

Features & Benefits

  • Compact power: delivers 175 in-lbs of torque yet weighs 2 lbs
  • REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • Quick-change chuck: for convenient, one-handed bit changes
  • Variable-speed trigger: provides increased control
  • Battery fuel gauge: displays remaining runtime

Specifications

Type: Kit, Lithium Battery, Screwdriver, Charger
Volts DC: 12
Type: Kit, Lithium Battery, Screwdriver, Charger
Volts DC: 12