Non-Grnd Strnd Wire Pigtail-#10 Frk/Strp, 25/Box

Item #: 116737

Cat #: 30-3471

UPC: 783250697540

to view pricing and more.
Documents & Guides
IDEAL, Wire Connector, Pigtail, Size: 8 IN Length, Wire Size: 12 AWG, Material: Brass-Alloy, Color: Black, Wire Type: Stranded, Includes: #10 Fork And Stripped End

Overview

IDEAL, Wire Connector, Pigtail, Size: 8 IN Length, Wire Size: 12 AWG, Material: Brass-Alloy, Color: Black, Wire Type: Stranded, Includes: #10 Fork And Stripped End
Also known as: 783250697540, 30-3471

Specifications

Color: Black
Standards: California Proposition 65
Material: Brass Alloy
Allowable Gauge Range: 12
Color: Black
Material: Brass Alloy
Standards: California Proposition 65
Allowable Gauge Range: 12