9" Metal Cutting And Notching Wheel A24R

Item #: 1167427
Cat #: DW8758
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Metal Cutting And Notching Wheel, Diameter: 9", Thickness: 3/32", Arbor: 7/8", Grit: A24R, Max RPM: 6600, Grain: Aluminum Oxide, Type-27 Fiberglass Construction

Overview

Metal Cutting And Notching Wheel, Diameter: 9", Thickness: 3/32", Arbor: 7/8", Grit: A24R, Max RPM: 6600, Grain: Aluminum Oxide, Type-27 Fiberglass Construction
Ideal for cutting in ferrous and stainless steel metals, DEWALT Type 27 HP Metal Cutting Wheels are crafted with aluminum oxide grain for fast, aggressive cutting and extended life. A proprietary material mix ensures long wheel life.
Also known as: DW8758

Specifications

Diameter: 9 in
Material: Fiberglass
Diameter: 9 in
Material: Fiberglass

Customer Reviews

No reviews for this product
(0)