Ladder Type Cable Tray, Straight, 6" High, 36" Wide, 12' Length, Aluminum

Item #: 1167489
Cat #: AH4636L09144H
UPC: 626490600829
Sign In or Register to view pricing and more.
Documents & Guides
Ladder Type Cable Tray, Straight, 6" High, 12" Wide, 36' Length, Aluminum

Overview

Ladder Type Cable Tray, Straight, 6" High, 12" Wide, 36' Length, Aluminum
Also known as: 626490600829, AH4636L09144H

Specifications

Height: 6 in
Length: 12 ft
Width: 36 in
Material: Aluminum
Height: 6 in
Width: 36 in
Length: 12 ft
Material: Aluminum

Customer Reviews

No reviews for this product
(0)