DIVERSE LED 5.75IN WHITE FLUSH MOUNT CEILING LIGHT 3000K

Item #: 1167491

Cat #: 57624WTWT

UPC: 783209185425

to view pricing and more.
Documents & Guides
DIVERSE LED 5.75IN WHITE FLUSH MOUNT CEILING LIGHT 3000K

Overview

DIVERSE LED 5.75IN WHITE FLUSH MOUNT CEILING LIGHT 3000K
Also known as: 783209185425, 57624WTWT

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 12
Volts AC: 120
Lumens: 800
Color: White
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Wattage: 12
Lumens: 800
Light Technology: LED