200A, 3P, 120/208Y VAC, 25 kAIC, CHH, Tenant CB

Item #: 116752

Cat #: CHH3200H2X

UPC: 782113032115

to view pricing and more.
Documents & Guides
200 Amp, 3-Pole, Type CHH Tenant Circuit Breaker, Bolt-On, 25 kAIC, 120/208Y VAC. For Use with 37MM and 37SS Three-Phase Modular Metering Stacks. Includes: Load Side Lugs.

Overview

200 Amp, 3-Pole, Type CHH Tenant Circuit Breaker, Bolt-On, 25 kAIC, 120/208Y VAC. For Use with 37MM and 37SS Three-Phase Modular Metering Stacks. Includes: Load Side Lugs.
Also known as: 782113032115, CHH3200H2X

Specifications

Amps: 200
Poles: 3
Family / Style: CH
Volts AC: 120/208
Mounting: Bolt On
Interrupt Rating AC: 25 kA
Amps: 200
Family / Style: CH
Mounting: Bolt On
Poles: 3
Volts AC: 120/208
Interrupt Rating AC: 25 kA