TRADEMASTER PLT 2G 1 TOG 1 DUP I

Item #: 116775

Cat #: TP18-I

UPC: 785007274868

to view pricing and more.
Trademaster Plate 2gang 1toggle 1duplex Ivory

Overview

Trademaster Plate 2gang 1toggle 1duplex Ivory
Also known as: 785007274868, TP18-I

Specifications

Type: Toggle Switch, Combination Plate, Wallplate, Duplex
Gangs: 2
Mounting: Device
Size: Standard
Material: Thermoplastic, Nylon
Color: Ivory
Type: Toggle Switch, Combination Plate, Wallplate, Duplex
Mounting: Device
Material: Thermoplastic, Nylon
Gangs: 2
Size: Standard
Color: Ivory