Cat 6A Patch Cord, 3FT

Item #: 1167809

Cat #: 6210G-3L

UPC: 078477262290

to view pricing and more.
eXtreme Cat 6A Standard Patch Cord, 3FT, Blue

Overview

eXtreme Cat 6A Standard Patch Cord, 3FT, Blue

eXtreme 10G Standard Patch Cord, CAT 6A, 3-foot length, blue

Also known as: 078477262290, 6210G-3L

Specifications

Color: Blue
Length: 3 ft
Color: Blue
Length: 3 ft