Service Entrance Suppressor(P), 40 kA, 240 VAC Un

Item #: 1167812

Cat #: SES40P2401P

UPC: 782856859123

to view pricing and more.
Documents & Guides
SURGE PROTECTOR 240V 1PH ASE NON-METALLIC

Overview

SURGE PROTECTOR 240V 1PH ASE NON-METALLIC

The nVent ERICO SES40P Series of Surge Protective Devices (SPD) provide economical protection against damaging transients and surge events.

Also known as: 782856859123, SES40P2401P

Features & Benefits

  • Compact design can be directly mounted to panel or installed in a small space
  • Front-facing design eases installation and performance monitoring
  • 40 kA 8/20 μs maximum surge rating per mode
  • UL® 50 Type 4X
  • Optional Flush Mounting Plate

Specifications

Depth: 3 in
Width: 4.750 in
IP/NEMA Rating: NEMA 4X
Depth: 3 in
IP/NEMA Rating: NEMA 4X
Width: 4.750 in