2X2 FLUXGRID 3800L/4000K W/SPACEWISE DT

Item #: 1167879

Cat #: 2FGG38L840-2-D-UNV-DIM-SWZDT

UPC: 784197366988

to view pricing and more.
Documents & Guides
2X2 FLUXGRID 3800L/4000K W/SPACEWISE DT

Overview

2X2 FLUXGRID 3800L/4000K W/SPACEWISE DT
Also known as: 784197366988, 2FGG38L840-2-D-UNV-DIM-SWZDT

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Color Temperature: 4000 (Cool White)
Volts AC Range: 120 - 277