Ferrule, 12 AWG, 10mm Wire Strip Length

Item #: 116807

Cat #: 02160107

UPC: 017332277697

to view pricing and more.
Documents & Guides
Ferrule, 12 AWG, 10mm Wire Strip Length, Material: Copper/Tin Plated

Overview

Ferrule, 12 AWG, 10mm Wire Strip Length, Material: Copper/Tin Plated
Also known as: 017332277697, 02160107

Specifications

Length: 10 mm
Allowable Gauge Range: 12
Length: 10 mm
Allowable Gauge Range: 12