Overview
HOF F6690TXGV 90 ELBOW-CROSS-
Also known as: 783510885502, F6690TXGV
Specifications
IP/NEMA Rating: | NEMA 1 |
Height: | 6 in |
Material: | Steel |
Width: | 6 in |
Color: | Plain |
IP/NEMA Rating: | NEMA 1 |
Material: | Steel |
Color: | Plain |
Height: | 6 in |
Width: | 6 in |
Customer Reviews
No reviews for this product
(0)