Abb 1sna020847r2400 Bfm Sub D 9f-2e

Item #: 1168098

Cat #: 1SNA020847R2400

UPC: 804325513050

Sign In or Register to view pricing and more.
Documents & Guides
Abb; Single Wire Interface; Bfmsubd-9f-2e; Connection: 1 Subd9 Male Poles; Dielectric Strength: 1 Kv Test Voltage; Voltage Rating: Input: 125 Vac/vdc; Amperagerating: 1 Amp; Operating Temperature: -20 To +70 Deg C; Color: Gray; Spacing: 36mm; Tightening Torque: 0.4 - 0.6 N-m; Wire Strip Length: 7.5 Mm; Wire Size: Rigid: 0.2 - 4 Sq-mm (iec), Flexible: 0.22 - 2.5 Sq-mm (ul/csa); Pollution Degree: 2; Recommended Screw Driver: 3.5 Mm

Overview

Abb; Single Wire Interface; Bfmsubd-9f-2e; Connection: 1 Subd9 Male Poles; Dielectric Strength: 1 Kv Test Voltage; Voltage Rating: Input: 125 Vac/vdc; Amperagerating: 1 Amp; Operating Temperature: -20 To +70 Deg C; Color: Gray; Spacing: 36mm; Tightening Torque: 0.4 - 0.6 N-m; Wire Strip Length: 7.5 Mm; Wire Size: Rigid: 0.2 - 4 Sq-mm (iec), Flexible: 0.22 - 2.5 Sq-mm (ul/csa); Pollution Degree: 2; Recommended Screw Driver: 3.5 Mm
Also known as: 804325513050, 1SNA020847R2400

Specifications

No Specifications Available