
USC Universal Strut Clamp for Pipe/Conduit, EG, 1.87"–1.97" OD, 1 1/2" Pipe
Item #: 1168100
Cat #: USC048EG
UPC: 782856849506
to view pricing and more.
Documents & Guides
CDY USC048EG OD 1.87-1.90" PI
Overview
CDY USC048EG OD 1.87-1.90" PI
Universally applicable clamps for fixing pipes to strut.
Also known as: 782856849506, USC048EG
Features & Benefits
- Consists of two clamps, nut and bolt
- Fits into open side of strut channel
- Conforms with Manufacturers Standardization Society (MSS) SP-58 (Type 59)
Specifications
| Width: | 32 in |
| Material: | Steel |
| Diameter: | 2 1/2 in |
| Finish: | Electrogalvanized |
| Width: | 32 in |
| Diameter: | 2 1/2 in |
| Material: | Steel |
| Finish: | Electrogalvanized |