Roadway Luminaire, Cobrahead, 400 Watt, HPS, 480V

Item #: 1168128

Cat #: 125-40S-CA-480-R3-DG-NR-LC

UPC: 745979737785

Sign In or Register to view pricing and more.
Documents & Guides
Roadway Luminaire, Cobrahead, Single-Door, 400 Watt, High Pressure Sodium, 480 Volt, Drop Glass Prismatic Refractor, Clear Lamp Included, No Photocontrol Receptacle

Overview

Roadway Luminaire, Cobrahead, Single-Door, 400 Watt, High Pressure Sodium, 480 Volt, Drop Glass Prismatic Refractor, Clear Lamp Included, No Photocontrol Receptacle
Also known as: 745979737785, 125-40S-CA-480-R3-DG-NR-LC

Specifications

Mounting: Pole
Volts AC: 480
Wattage: 400
Color: Gray
Light Technology: HID
Mounting: Pole
Wattage: 400
Light Technology: HID
Volts AC: 480
Color: Gray